 |
Heavy-Duty 1/2" (13mm) VSR Drill (0-850 rpm) - DW235G
|
| FEATURES |  | Helical-cut steel, heat-treated gears for increased durability and long gear life |  | Metal gear housing for jobsite durability and increased reliability |  | Two-finger, rubber trigger for increased comfort |  | 360� side handle for greater control and versatility |  |
|
| SPECIFICATIONS | | Keyless Chuck | N/A | | Chuck Size | 1/2 " | | Spindle Lock | N/A | | No Load Speed | 0-850 rpm | | Amps | 7.8 Amps | | Max Watts Out | 600 W | | Gear Reduction | Double | | Capacity In Wood (Spade Bit) | 1-1/2 " | | Capacity In Wood (Self-Feed) | 2-1/8 " | | Capacity In Wood (Hole Saw) | 3-1/2 " | | Capacity In Wood (Auger Bit) | 1-1/8 " | | Capacity In Steel (Twist Bit) | 1/2 " | | Capacity In Steel (Hole Saw) | 1-1/2 " | | Tool Weight | 4.2 lbs | | Shipping Weight | 5.6 lbs |
|
|