text.skipToContent text.skipToNavigation

Momentary Contact Switch, White

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 204ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Low Voltage Momentary Contact Switch, 3A 24VAC/VDC, Despard Interchangeable
Color White
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Available in Despard interchangeable and heavy-duty toggle versions
  • Side wired screw terminals
  • Heavy-duty toggles recommended where low-voltage switches must match conventional switches

Specifications

General Info
Product Line Pass & Seymour
Country Of Origin Mexico
Application Sector Industrial
Standard UL Listed
Dimensions
Product Width US 0.88 in
Product Depth US 1.7 in
Product Height US 1.69 in
Technical Information
Operating Cycles 100000
Amperage 3 A
Load 24volt, 3amp

Resources

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 89ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Hello, I’m trying to replace a Douglas 2 wire low voltage switch (WR8001-82), I tried to replace with a regular momentary switch which didn’t work, I wonder if this one would?

Asked by: Ds
Hello, Thank you for your inquiry! The 1091 is a low voltage momentary contact switch rated for 3A, 24V (AC/DC) similar to the device you noted. If you'd like to discuss your application further, feel free to give us a call. Thank you!
Answered by: Wiremold Tech Support
Date published: 2023-12-11

We purchased a momentary switch # 1091-w, is there a wallplate and a box or a wallplate to attach to a decive box that exists to install this switch?

Asked by: Anonymous
This is a despard device so you would need a despard plate (K1W) with mounting strap.
Answered by: Wiremold Tech Support
Date published: 2023-04-21

I'm looking for SPDT momentary (center off) switches to be used with old GE RR7 low voltage relays. The Despard switch p/n 1091W appears to be a possible solution as it has 3 contacts. But the specifications are not clear. Are these SPDT Center Off ?

Asked by: vierde
Yes, the Despard 1091W is the correct switch for your application.
Answered by: Legrand Technical Support
Date published: 2022-10-30
  • y_2024, m_4, d_29, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_3
  • loc_en_US, sid_1091W, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 214ms
  • QUESTIONS, PRODUCT