text.skipToContent text.skipToNavigation

20A Double Pole, Double Throw Switch, Ivory

Manual Controller is rated 5.0 out of 5 by 2.
  • y_2024, m_5, d_5, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1226I, prod, sort_[SortEntry(order=HELPFULNESS, direction=DESCENDING), SortEntry(order=POSITIVE_FEEDBACK, direction=DESCENDING), SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 2ms
  • REVIEWS, PRODUCT

Double-Pole, Double-Throw Switch, 20A, 120/277V.
Color Ivory
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Oversize silver alloy contacts for long life and better heat dissipation.
  • Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.
  • Fiber terminal insulation barriers standard.
  • Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.
  • Bodies, covers, and toggles molded of durable nylon.
  • Single Pole-Double Throw and Double Pole-Double Throw.
  • Locking Switches supplied with one 1498-NT key.
  • Normally open.
  • For covering patents, see https://www.legrand.us/patents.
  • For compatible wall plate options, from our TradeMaster unbreakable plates to our radiant screwless plates to our metal wall plates, visit www.legrand.us/electrical-wiring-devices/wall-plates.

Specifications

General Info
Product Line Pass & Seymour
Color Ivory
Country Of Origin Mexico
Standard UL listed
Dimensions
Product Width US 1.5 in
Product Depth US 1.469 in
Product Height US 3.281 in
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
cULus Listed  Yes
CSA File Number  17949
Technical Information
Actuator Toggle
Amperage 20 A
Voltage 120.0 V

Reviews

Rated 5 out of 5 by from Easy to desribe, not so easy to get I realize this simple, unsmart transfer switch can be installed in munites, but I paid a licensed professional to try to provide my new furnace a way to select alternate, backup power and this was the choice, does what is necessary. Now my furnace has one, someday, when my home is blessed with solar, or other owner-generated power, it will be flick of a switch to keep the place warm if ice downs some line from a thousand miles away in another state, or another country. There another similar that can handle 30 amps, I'm very happy with 20.
Date published: 2023-04-20
Rated 5 out of 5 by from Easy to wire two circuit switch Used to switch two power sources. Easy to wire, clearly marked terminals.
Date published: 2018-09-19
  • y_2024, m_5, d_5, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1226I, prod, sort_[SortEntry(order=HELPFULNESS, direction=DESCENDING), SortEntry(order=POSITIVE_FEEDBACK, direction=DESCENDING), SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT

Questions & Answers

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;