text.skipToContent text.skipToNavigation

15A Single Pole, Double Throw Switch, Ivory

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 6ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Single-Pole, Double-Throw Switch. 15A, 120/277VAC rating.Tested to 3 Amps, 24Vdc rating.
Color Ivory
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Oversize silver alloy contacts for long life and better heat dissipation.
  • Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.
  • Fiber terminal insulation barriers standard.
  • Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.
  • Bodies, covers, and toggles molded of durable nylon.
  • Single Pole-Double Throw and Double Pole-Double Throw.
  • Locking Switches supplied with one 1498-NT key.
  • Normally open.
  • For covering patents, see www.legrand.us/patents.
  • For compatible wall plate options, from our TradeMaster unbreakable plates to our radiant screwless plates to our metal wall plates, click here.

Specifications

General Info
Product Line Pass & Seymour
Color Ivory
Country Of Origin Mexico
Standard UL listed
Dimensions
Product Width US 1.5 in
Product Depth US 1.469 in
Product Height US 3.281 in
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
cULus Listed  Yes
CSA File Number  17949
Technical Information
Actuator Toggle
Amperage 15 A
Voltage 120.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Can this be used with a power pack? Esentially used like an LVSW-101 switch.

Asked by: Cplunkett27
This switch is now also rated and for tested to 3 Amps, 24Vdc rating.
Answered by: Legrand Technical Support
Date published: 2023-06-01

Can I get a wiring diagram for this switch please.

Asked by: Anonymous
The wiring guide for the 1250L switch is attached below.
Answered by: Legrand Technical Support
Date published: 2024-02-08

Is the 1250 have maintained contacts or momentary?

Asked by: Tom@nrarep
The 1250 switch is a SP/DT Momentary contact switch.
Answered by: Legrand Technical Support
Date published: 2021-02-25

can this be used with 24 volts sensor and power pack?

Asked by: CHARLES
The motor control switch can be used to control ON/OFF power to the power pack.
Answered by: Legrand Technical Support
Date published: 2022-05-19

where do you connect ground wire

Asked by: Sid E
The Manual Controller switch, 3 position - center off(1250) does not require a GROUND connection.
Answered by: Legrand Technical Support
Date published: 2019-01-31
  • y_2024, m_5, d_2, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_5
  • loc_en_US, sid_1250I, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT