Part #:
1510-PG
PLUG NEMA 5-15, PERMA-GRIP INDUSTRIAL GRADE YELLOW WIRING DEVICE, STRAIGHT 15 AMP 125V 1PH 2P/3W, SIZE = SM, 1447
• CSA Certified and UL Listed• External TPE Molded Husk offers wider temperature range, higher crush and chemical resistance• Husk Grooves for secure non-slipping gloved grip• Cord Grip Dust and Moisture Seal prevents migration of harmful dust and moisture intrusion• Device Blades and Contact are Plated for better contact and service life• Cord Grip Nut and Grommet System offer a wide range of cable sizes
Color | Yellow |
---|---|
UPC Code | 782862490006 |
Country of Origin | USA |
- Availability:
-
BOM
Specifications
Brand | Ericson |
---|---|
Sub Brand / Trademark | Perma-Grip |
Category | Wiring Devices |
Sub Category | Industrial Grade (TPV) |
Other Resources
Technical Info
Device Type | Plug |
---|---|
Blade Style | Straight |
NEMA Configuration | NEMA 5-15 |
Amps | 15 |
Voltage | 125V |
Phase | 1 |
Poles / Wires | 2P/3W |
Environmental Rating | Outdoor |
Standards & Certifications
UL | UL Listed to ANSI/UL 498, File E17740 |
---|---|
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
ETL | ETL Listed to ANSI/UL 498 |
cETL | cETL Listed to CSA C22.2 No 42 |
rohs_c | RoHS Compliant |
Shipping & Logistics Info
Pack/Unit Qty | 1 |
---|---|
Carton Qty | 10 |
Case Qty | 100 |
HTS code | 8536694020 |
ECCN | EAR99 |
Gross Weight (lbs) | 0.20000 |
Shipment Packaging Length (in) | 12 |
Shipment Packaging Width (in) | 9 |
Shipment Packaging Height (in) | 2 |
Warranty | 1 Year |