text.skipToContent text.skipToNavigation

Tamper-Resistant Floor Box Assembly, One-Gang for Wood Sub-Floors, Brass Plate

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Tamper-Resistant Display Receptacle, 15A 125V With Brass Plate and plug.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Dual mechanical shutter system to help prevent insertions of foreign objects
  • .032 inch thick brass triple-wipe power contacts for lasting retention
  • Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly
  • Auto-ground clip assures positive ground
  • Easily accessed break-off line contact connecting tab for fast and easy split circuit wiring

Specifications

General Info
Product Line Pass & Seymour
Color Brass
Finish Metallic
Country Of Origin United States
Receptacle Type 5-15R
Number of Receptacles 1
Features Recessed
Outlet Type Commercial
Package Quantity 1
Application Sector Commercial
Standard cULus
Type Outlet
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Listing Agencies / 3rd Party Agencies
cULus Listed  Yes
Technical Information
Is Tamper-Resistant Yes
Amperage 15 A
Is Weather Resistant No
Indoor/Outdoor Indoor
Voltage 125.0 V
Connection Type Wired
Environmental Conditions 85% (relative humidity, non-condensing)

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 1ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

IS THERE A REPLACEMENT RECEPTICAL FOR THE 1542TRDR ??I

Asked by: WILLIAM
Thank you for your question regarding Tamper-Resistant Display Receptacle, 15amp 125volt With Brass Plate(Model # 1542TRDR). This display receptacle assembly is only available as a complete unit.
Answered by: Legrand Technical Support
Date published: 2022-02-08

Can I purchase the threaded brass hole cover separately?  I have ones missing in the home I purchased.

Asked by: Trudy007
Thank you for your question regarding Legrand Tamper-Resistant Display Receptacle 15A/125V W/Brass Plate(Model # 1542TRDR). The 1542TRDR and 1542TRFBA receptacles are only sold as a complete unit.
Answered by: Legrand Technical Support
Date published: 2022-02-08
  • y_2024, m_5, d_23, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_1542TRDR, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 10ms
  • QUESTIONS, PRODUCT