Selected customer:

 


Part #: 

2510-PW6P

PLUG NEMA L5-30, PERMA-TITE EXTREME GRADE, IP69K WATERTIGHT YELLOW WIRING DEVICE, LOCKING 30 AMP 125V 1PH 2P/3W, SIZE = MED3, 28W47

Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Color Yellow
UPC Code 782862825082
Country of Origin USA
Availability:
Brand Ericson
Sub Brand / Trademark Perma-Tite
Category Wiring Devices
Sub Category Extreme Grade, Watertight
Device Type Plug
Blade Style Locking
NEMA Configuration NEMA L5-30
Amps 30
Voltage 125V
Phase 1
Poles / Wires 2P/3W
Environmental Rating Watertight (IP69K)
UL UL Listed to ANSI/UL 498, File E17740
CSA CSA Certified to CSA C22.2 No.42, File 31943
NSF NSF/ANSI/3-A 14159-1
RoHS RoHS Compliant
Pack/Unit Qty 1
Carton Qty 5
Case Qty 50
HTS code 8536694020
ECCN EAR99
Gross Weight (lbs) 0.44000
Shipment Packaging Length (in) 12
Shipment Packaging Width (in) 9
Shipment Packaging Height (in) 2
Warranty 1 Year

Accessories:

Other Options