text.skipToContent text.skipToNavigation

15A, 125V Extra-Hard Use Spec-Grade Plug, White Face

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 111ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Straight Blade Plug 2-Pole 3-Wire 15A 125V Gray
Color Black
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Unit arrives completely ready-to-wire, cuts installation time significantly.
  • Nylon housing provides impact and chemical resistance.
  • Rugged two-piece cord grip provides more uniform cord retention.
  • Internal dust shield keeps terminals free of contaminants.
  • Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.
  • All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.
  • Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.
  • Cord-grip screws recessed to protect installer against screwdriver head slippage.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin Mexico
Standard UL 498
Dimensions
Product Width US 1.516 in
Product Length US 1.752 in
Additional Information
Product Environmental Profile Yes
Technical Information
Connection Wire Grounding
Number of Wires 3
Amperage 15 A
Number of Poles Double Pole
Wire Size 4
Voltage 125.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 24ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

I bought a legrand industrial 15 a 125v plug. It didn't d not come with the instructions inside as stated. I'm stuck. Don't know what I'm doing what wire goes wherever and however. Could you email instructions asap? Please!

Asked by: Anonymous
Hello, We'd be happy to assist you with your installation. Please either give us a call at 844-957-3783 or send us an email: tech.support@legrand.com. We look forward to hearing from you!
Answered by: Wiremold Tech Support
Date published: 2023-10-03

What is the wire size capacity for the EHU straight blade plugs? Will it handle 10/3 SJ RUBBER CORD 5/8 " diameter? All of your technical information needs to be updated on this site. Almost none of your products listed have proper technical info.

Asked by: Bonnett
The PS5266X is rated for: Terminal Accommodation: #18 AWG min. – #10 AWG max Cord Grip Accommodation: .230"–.720" diameter
Answered by: Legrand Technical Support
Date published: 2023-09-21

What i sthe IP rating for the PS5266-x product?

Asked by: Troy
The PS5266X does not have an IP or Weather Proof rating.
Answered by: Legrand Technical Support
Date published: 2022-08-23
  • y_2024, m_5, d_2, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_3
  • loc_en_US, sid_PS5266X, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 37ms
  • QUESTIONS, PRODUCT