Selected customer:

 


Part #: 

6000

PORTABLE YELLOW 1-GANG DOUBLE SIDED OUTLET BOX, STANDARD DEPTH W/ CORD CLAMP & 2 DUPLEX (6031) COVERPLATES

Color Yellow
UPC Code 782862562000
Country of Origin USA
Availability:
Brand Ericson
Sub Brand / Trademark Single Gang
Category Portable Outlet Box
Sub Category Outlet Box, Single Gang
Receptacle A Type Customer Supplied
Device Type Clamp strain relief
Max Cable Dia (in) 0.62
Construction Box Depth = Standard
Environmental Rating Indoor
UL UL Listed to ANSI/UL 498, File E132662
RoHS RoHS Compliant
Pack/Unit Qty 1
Case Qty 50
HTS code 8536908530
ECCN EAR99
Gross Weight (lbs) 0.75000
Shipment Packaging Length (in) 8
Shipment Packaging Width (in) 8
Shipment Packaging Height (in) 5
Warranty 1 Year

Accessories:

Other Options