text.skipToContent text.skipToNavigation

Trademaster® Grounding Toggle Switch

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Single-Pole Switch, 15A, 120 volts
Color Black
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • High impact resistant injection moldeded Thermoplastic

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin China
Application Sector Residential/Commercial
Standard UL 498
Dimensions
Product Width US 1.25 in
Product Depth US 1.09 in
Product Height US 4.195 in
Additional Information
Product Environmental Profile Yes
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
cULus ListingNumber  140597
cULus Listed  Yes
CSA File Number  17446
Technical Information
Connection Grounding
Amperage 15 A
Number of Poles Single Pole
Voltage 120.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Do these have a warranty, house was built in 1999 and I have just replaced 5 light switches that have the casing cracked on these toggle switches. There is a serious problem with these cracking and not functioning.

Asked by: N Cooper
Please contact our Technical Support team for assistance with your issue with the 660WG switches. They will help with the process of getting them replaced for you. Pass & Seymour products 1.844.957-3783 Mon - Fri: 8am - 6pm EST (excluding holidays) Email Us - tech.support@legrand.us
Answered by: Legrand Technical Support
Date published: 2023-02-18

Can you please advise where I can find a spec sheet for this switch. Thanks

Asked by: LiquidIce
Spec sheet for our 660 Series switch is attached.
Answered by: Legrand Technical Support
Date published: 2024-02-22

Which terminal is for black and which is for white?

Asked by: Corey1
Seeing this is a single pole switch, the HOT wire can go to either brass terminal and the load wire would go to the other brass terminal.
Answered by: Legrand Technical Support
Date published: 2020-02-24

do you make a wall switch that was used in older motor homes to switch the front and rear ac units. the switch is "on-off-0n'" with 2 sources of power.

Asked by: RICK
We do not make a self contained 2 position center off switch. We make Our TM811DTMAW which are made to go in standard wall boxes https://www.legrand.us/search.aspx?q=TM811DTMAW
Answered by: Legrand Technical Support
Date published: 2018-07-17
  • y_2024, m_5, d_16, h_7CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_4
  • loc_en_US, sid_660BKG, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT