text.skipToContent text.skipToNavigation

Two Grounding Single-Pole Combination Switches, Brown

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Single-Pole, Double Combination Switch, 20A, 120/277V, White.
Color Brown
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Easily accessible break-off separate or common feed.
  • Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.
  • Side wire #12 and #14 AWG.
  • Two devices fit into the space of one.
  • Grounding combination devices meet NEC Requirements.
  • Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Brown
Country Of Origin Mexico
Application Sector Residential/Commercial
Standard UL20
Type Combination
Dimensions
Product Width US 1.32 in
Product Depth US 0.94 in
Product Height US 4.06 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  140597
cULus Listed  Yes
Technical Information
Contact Configuration N-O
Operating Cycles 30000
Actuator Toggle
Connection Side wire
Contact Rating 120/277 VAC, 20 Amp
Amperage 20 A
Action (2) SP
Number of Poles Single Pole
Voltage 0.433 V
Environmental Conditions Flammability: UL94 V2

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

how do I remove the break off tab?

Asked by: mark
The Single Pole, Double Combination Switch, 20 amp, 120/277 volt, Ivory(670IG) has a metal tab that connects the two brass HOT terminals that can be broken off by either using a flat-head screw driver or needle nose pliers. Bending it back/forth a few times will break the tab off and create the split circuit.
Answered by: Legrand Technical Support
Date published: 2018-08-27
  • y_2024, m_5, d_14, h_2CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_670G, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT