text.skipToContent text.skipToNavigation

Manual Controller

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 8ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Triple-Pole, Three Phase Switch (7803) in a NEMA 7 and 9 Enclosure for Hazardous Locations. Class I - Groups C, D Class II - Groups E, F, G. 30A, 600Vs. Slotted opening on enclosures allows for lock-out, tag-out functionality.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • For compatible wall plate options, from our TradeMaster unbreakable plates to our radiant screwless plates to our metal wall plates, click here.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Standard UL Listed
Dimensions
Product Width US 3.375 in
Product Depth US 4.25 in
Product Height US 5.875 in
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
CSA File Number  17949
Technical Information
Amperage 30 A
Voltage 600.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Are these rated for Outdoor use. If not, do you make one that is.

Asked by: LudicrousSpeed
Hello, The 7813EX is rated for NEMA 7 & 9 indoor applications. Part #: 7833MD includes the same AC Manual Motor controller as part 7813Ex but within a NEMA 3R enclosure. Best Regards, Technical Support
Answered by: Justin
Date published: 2023-06-23

Manual controller 7813EX The technical information listed at below link lists the wattage as 2 W. Is this a misprint? https://www.legrand.us/wiring-devices/light-switches-and-dimmers/commercial-switches/manual-controller/p/7813ex Cut Sheet also.

Asked by: ivanatwork
The wattage rating depends on the voltage you are using: AMPS X VOLTS = WATTAGE EX: if installed on 120V circuit: 30A's X 120V's = 3600W's
Answered by: Legrand Technical Support
Date published: 2021-05-10

Can you buy just the cover for these motor controllers?

Asked by: Bradz1969
We do not offer the cover only. You would need to purchase the whole unit.
Answered by: Legrand Technical Support
Date published: 2019-02-19
  • y_2024, m_4, d_28, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_3
  • loc_en_US, sid_7813EX, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT