text.skipToContent text.skipToNavigation

20A 125V Heavy Duty Hospital-Grade Compact Duplex Receptacle, Back and Side Wire, Red

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Impact-resistant nylon face.
  • .032 inch thick, brass, triple-wipe power contacts for lasting retention.
  • Easily accessible break-off line contact connecting tab for split circuit wiring.
  • Corrosion-resistant, zinc-plated steel strap is locked in.
  • Internal screw-pressure-plate back wire and side wire line terminals accept #14 : #10 AWG copper or copper-clad conductors.
  • High strength thermoplastic back body.
  • Auto-ground clip assures positive ground.
  • Compact design for easy installation.
  • Tri-drive terminal and mounting screws.
  • Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact

Specifications

General Info
Product Line Pass & Seymour
Color Red
Finish Matte
Country Of Origin Mexico
Number of Receptacles 2
Outlet Type Commercial, Indoor
Application Sector Industrial
Standard UL 498
Warranty Type 1-Year Limited Warranty
Type Outlet
Dimensions
Product Width US 1.322 in
Product Depth US 0.78 in
Product Height US 3.281 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  140596
cULus Listed  Yes
Technical Information
Amperage 20 A
Number of Poles Double Pole
Wire Size 4 AWG
Indoor/Outdoor Indoor
Voltage 125.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

What is the testing frequency of the standard hospital grade plug. What does the manufacturer recommend?

Asked by: Anonymous
Hello, Health Care Facilities should follow all applicable state and local requirements as well as NFPA 99 article 6.3.3.2. The manufacturer suggests a testing frequency based on expected usage and past history of testing in-use receptacles. Best Regards, Technical Support
Answered by: Justin
Date published: 2023-09-07

Torque specifications for 8300 series hospital grade receptacles?

Asked by: Anonymous
14 to 16 inch pounds.
Answered by: Wiremold Tech Support
Date published: 2023-07-26

The PE specifies a hospital grade receptacle in a hospital office that's not a Patient Care Space. Does the hospital grade receptacle have to be connected with a NEC Section 517.13 Wire Method or is it permissible to use another wire method?

Asked by: Anonymous
From our stand point this is a call for the AHJ and/or Hospital administration group – here’s why. I believe they can use conventional wiring system (non-HG), but due to green dot on the device it implies it is suitable for patient care. If AHJ and Hosp. Admin. agree this space could never be used / converted into patient care they may allow it. If there is any chance it could be converted I would suggest using Fed Spec rated receptacles (no HG marking) that have same rugged construction but have not formally gone thru the abusive abrupt plug removal and ground contact abuse tests. This would notify any remodeler that rewiring was needed. Hope this helps,
Answered by: Legrand Technical Support
Date published: 2022-09-07

Does this come with a Straight Blade Plug / Connector

Asked by: Anonymous
No, this with only contain the receptacle. The hospital grade plugs and connectors are sold separately.
Answered by: Legrand Technical Support
Date published: 2022-08-25

How much does this unit weigh?

Asked by: DoofusLucky
The 8300HGRY weighs 4.86oz.
Answered by: Legrand Technical Support
Date published: 2021-02-18
  • y_2024, m_5, d_27, h_4CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_5
  • loc_en_US, sid_8300HRED, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 6ms
  • QUESTIONS, PRODUCT