Alflex™ Type RWA (Reduced Wall Aluminum) Flexible Metal Conduit is suitable for the following installations:
Stock # | 55092702 55092702 | |
Trade Size (in) (cm) | 1-1/2 3.81 | inch cm |
Inner Diameter (min/max) | 1.500 / 1.575 3.81 / 4.00 | inch cm |
Outer Diameter (min/max) | 1.850 / 1.950 4.70 / 4.95 | inch cm |
Nominal Total Weight (lbs/1000') (kgs/km) | 311 463 | lbs/1000' kgs/km |
Min. Bend Radius (in) (cm) | 7.5 19.05 | inch cm |
Alflex™ Type RWA Flexible Metal Conduit meets or exceeds the following requirements:
Alflex™ Type RWA is manufactured with a lightweight, high strength aluminum alloy. Metal strip is helically formed into continuously interlocked flexible metal conduit that can withstand impact and crushing forces.