Alflex™ Type RWA (Reduced Wall Aluminum) Flexible Metal Conduit is suitable for the following installations:
Stock # | 55092601 55092601 | |
Trade Size (in) (cm) | 1-1/4 3.18 | inch cm |
Inner Diameter (min/max) | 1.250 / 1.300 3.18 / 3.30 | inch cm |
Outer Diameter (min/max) | 1.550 / 1.630 3.94 / 4.14 | inch cm |
Nominal Total Weight (lbs/1000') (kgs/km) | 239 356 | lbs/1000' kgs/km |
Min. Bend Radius (in) (cm) | 6.25 15.88 | inch cm |
Alflex™ Type RWA Flexible Metal Conduit meets or exceeds the following requirements:
Alflex™ Type RWA is manufactured with a lightweight, high strength aluminum alloy. Metal strip is helically formed into continuously interlocked flexible metal conduit that can withstand impact and crushing forces.