B-102, RS/RF STANDARD BLADE

Southwire #: 59814401 Model #: B-102

The Seatek™ B-102 Standard Blade is the replacement blade for all Roto-Split® and Roto-Flex™ models

Download Category Specifications
PDF Excel Table
Register Product
Register Product

Features & Benefits

  • Sold in packs of 2
  • Blade used to cut steel casing
  • Replacement blade for RS-101A-WW, RS-101AC-WW, and RF-120A-WW

Specifications

Stock # 59814401 59814401
Model # B-102 B-102
UPC # 723875801021 723875801021
Product Height 0.03 0.08 inch cm
Product Width 1.25 3.18 inch cm
Depth 1.25 3.18 inch cm
Product Weight 0.03 0.01 lbs kg
Product Type Blades Blades
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 5ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;