4/0-19 SD CU COMBINATION/UNILAY/UTIL 2500 FT

Southwire #: 13673957

Bare Copper Conductor. Stranded.

Download Category Specifications
PDF Excel Table
Select Product Specifications
Construction
Packaging

Application

Stranded conductor of greater flexibility (class B) is suitable for uninsulated hook up, jumpers, and grounds in electrical construction.

Specifications

Stock # 13673957 13673957
Size (AWG or kcmil) 4/0 AWG 4/0 AWG
No. of Strands 19 19
Stranding Class B B
Strand Type COMBUL COMBUL
Temper SD SD
Nom. OD (mils) (mm) 510 12.95 mils mm
Nominal Total Weight (lbs/1000') (kgs/km) 655 975 lbs/1000' kgs/km
Allowable Ampacity 355 355
Rated Strength (lbs) (kg) 4024 1825.25 lbs kg
DC Resistance at 20°C (ohms/1000') (ohms/km) 0.07949 0.12 ohms/1000' ohms/km

Standards & References

Southwire's bare copper wire and cable meets or exceeds the following ASTM specifications:

  • • B-787 19 Wire Combination Unilay-Stranded Soft copper wire.

Construction

Bare Copper, stranded. Combination unilay construction. Soft-drawn temper.