English

Fluke C50 Meter Case

Model#: Fluke C50 Part#: 762823 UPC#: 0 95969 00987 4
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getAggregateRating, 23.62ms
  • REVIEWS, PRODUCT
  • bvseo-msg: HTTP status code of 404 was returned; HTTP status code of 404 was returned;
  • Fluke C50 Meter Case

Key features

  • Elastic loops inside hold tools in place
  • Nylon pocket for accessory storage
  • Belt loop for hands-free carrying
  • Compatible with many Fluke multimeters
In stock
$58.99
FREE Shipping
30-day Returns

Product overview: Fluke C50 Meter Case

The Fluke C50 Soft Carrying Case features a rugged exterior to keep your tools safe and organized. The interior offers a separate nylon pocket for storing your accessories together with the tool. With belt loop on the exterior so you can hook the bag onto your belt and take measurements without worrying about carrying additional tools. It is the perfect carrying case for the 113, 114, 115, 116, 117 digital multimeters and 5X series IR Thermometers.
 

What's in the box:

  • Fluke C50 Soft Carrying Case
  • 1-year warranty

Specifications: Fluke C50 Meter Case

Dimensions:
192 x 90 x 38 mm
7.56 x 3.5 x 1.5 in

Models: Fluke C50 Meter Case

Fluke C50

Fluke C50 Meter Case

Part#: 762823
UPC#: 0 95969 00987 4
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getContent, 53.17ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: HTTP status code of 404 was returned;
  • bvseo_sdk, p_sdk, 3.2.1
  • CLOUD, getReviews, 25.46ms
  • REVIEWS, PRODUCT
  • bvseo-msg: HTTP status code of 404 was returned;
Please enable cookies to view product reviews.
Hi, I'm your virtual assistant, I will do my very best to help you navigate all things Fluke related. You can ask me anything! I'm new and might make a few mistakes. For safe use of Fluke tools, refer to the product manuals, safety sheets, and your company's safety requirements. To speak with a person, visit our Contact Us or Talk to Sales page. For information on how we handle personal data, see our Privacy Policy.