CPHB LED High Bay

Compact Pro Industrial LED High Bay

By Lithonia Lighting

    DLC PremiumBuy America(n) Option Available
  • Overview
  • Specifications
Read More
Read Less
Shape Rectangular
Light Source LED - Static
Lumens 9000 LM, 12,000 LM, 15,000 LM, 18,000 LM, 24,000 LM, 30,000 LM, 36,000 LM, 48,000 LM, 60,000 LM
CCT / LED Color 3500 K, 4000 K, 5000 K
CRI 70, 80, 90
Product Type High Bay
Compliance Listing BAA, DLC Premium
Environmental Listing Damp Location
Regulatory Listing CSA
Dimming Protocol 0-10V
Fixture Wattage 61, 62, 68, 75, 82, 87, 94, 96, 102, 103, 109, 127, 133, 134, 140, 150, 157, 174, 181, 196, 203, 210, 217, 222, 229, 289, 296, 315, 322, 374, 381, 421, 428, 55
Voltage Rating 120, 120-277, 208, 240, 277, 347, 347-480, 480
Color White
Mounting Type Pendant, Surface, Suspended
Series CPHB

Read More Read Less

  • Suggested Replacement Products

PRODUCT INFORMATION

  • Spec Sheets

    Document Type Document Title Description Updated View
    Spec Sheet Contractor Select CPHB.pdf Contractor Select Compact Pro™ LED High Bay 4/16/2024 View
    Spec Sheet CPHB.pdf Compact Pro™ LED High Bay 5/21/2024 View

    Design Select
    Take Me There
    View Product
    View Now
  • Photometry & Revit (BIM)

    Use %(percent) to separate search terms.

    {{pager.startIndex + 1}} - {{pager.endIndex + 1}} of {{pager.totalItems | number:0}} results

    Description Report Design Tools
    {{photometryItem.Catalog}} Report
    CLICK HERE to start your request for a BIM Model or IES file.
  • Spectral Data Sheets

    >> CLICK HERE to Download Spectral Data FAQs

    Document Type Document Title Description Updated View
    Spectral Data Sheet CPHB 24000LM, 36000LM, 48000LM 40K 80CRI SPECTRAL DATA SHEET.pdf CPHB 24000LM, 36000LM, 48000LM 40K 80CRI SPECTRAL DATA SHEET 1/16/2024 View
    Spectral Data Sheet CPHB 24000LM, 36000LM, 48000LM 50K, 80CRI SPECTRAL DATA SHEET.pdf CPHB 24000LM, 36000LM, 48000LM 50K, 80CRI SPECTRAL DATA SHEET 7/20/2023 View
    Spectral Data Sheet CPHB 30000LM, 60000LM 50K 80CRI SPECTRAL DATA SHEET.pdf CPHB 30000LM, 60000LM 50K 80CRI SPECTRAL DATA SHEET 1/16/2024 View
    Spectral Data Sheet CPHB 9000LM 30K 90CRI SPECTRAL DATA SHEET.pdf CPHB 9000LM 30K 90CRI SPECTRAL DATA SHEET 4/3/2024 View
  • Guideline Specifications

  • Revit Component Files (Non-Illuminated)

  • Technical Documents (e.g. Instruction Sheets, MSDS, CAD)

    Document Type Document Title Description Updated View
    Installation Instructions 912-00214-001_Rev F.pdf CPHB installation instructions 5/22/2023 View
    Material Safety Data Sheet MSDS NiCd Batteries Material Safety Data Sheet for NiCd Batteries used in IOTA Emergency Products 11/12/2020 View
    Material Safety Data Sheet PS1055LCP MSDS - C98- IFR26650N3000 3S1P MSDS sheet for PS1055LCP (PS10LBP) 4/13/2022 View
    Material Safety Data Sheet PS1555MCP MSDS - C98 IFR26650N3000 5S1P MSDS sheet for PS1555MCP (PS15LBP) 8/22/2017 View
  • Utility Rebate Search

    To look-up a rebate for this product, please follow the steps below:

    Step 1Enter the Zip Code or Select the State and Utility

    Step 2Ensure that the correct Product Category is selected if there is more than one option
     
  • Replacement Parts

    Document Type Document Title Description Updated View
    Replacement Part Installation Instructions CPHB driver replacement installation instructions Rev B.pdf CPHB driver replacement installation instructions 8/2/2022 View
    Replacement Part Spec Sheet CPHB_Repair Kits 4.25.23.pdf Replacements drivers. lens, etc. 4/25/2023 View
  • Confidential Documents

  • Marketing Material (e.g. Brochures, Sell Sheets, FAQs)

    Document Type Document Title Description Updated View
    Brochures Lithonia - Flipbook - version B-03 (with die cut marks).pdf Compact Pro Flipbook 11/10/2020 View
    Brochures LL Industrial Portfolio Brochure.pdf LL Industrial Portfolio Brochure 2/21/2024 View
    Sell Sheet CPHB Sell Sheet.pdf Sell Sheet 9/14/2023 View
  • Archived Documents

  • Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)

    How to Buy

    Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
    as well as at more than 100 showroom or international locations and several online retailers.

    •  Find a Showroom or Agent


    Technical Support

    Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
    call us at 1.800.705.SERV (7378).

    •  FAQs

    •  Contact Us (Lighting Fixtures)

    •  Contact Us (Controls Services & Support)


    Warranty

    Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.

    •  Review Terms & Conditions or Product Warranties

    •  Register a Recently Purchased Product

    •  File a Warranty Claim


Contractor Select (1-2 Days) Stocked

View Stocked Products

  • Stock-Sku-FeedbackIs the new stocked product detail helpful? Please tell us what you think, CLICK HERE.

    SKU data not available, please contact your local agent.

    {{getMinimumDisplayedIndex()}} - {{getMaximumDisplayedIndex()}} of {{filteredStockedProducts.length}} results

    {{icon.AltText}}
    Close Details View
    Product Details
    exclamation-v2-YL
    Product information is not available at this time. Please try again later.
    (No Products Found)
    {{result.Title}}
    {{result.Title}}
    {{result.Description}}
    {{icon.AltText}}
    Quantity
    {{(result.Quantity > 0) ? result.Quantity : 0}} in {{result.Location.substring(result.Location.indexOf("(")+1, result.Location.indexOf(")"))}}
    Total at all DCs: {{result.EnterpriseAvailability}}
    Distr. Price
    ${{result.Price | number : 2}}
    Distr. Price
    Contact Acuity
    Distr. Price
    Contact Rep
    Distr. Price
    GET PRICE
    Distr. Price
    No pricing established

    No Locations Could Be Found.


    This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.

    exclamation-v2-YL
    Your session has expired. Click on the login link to view stocked product information.
    Login/Register
    exclamation-v2-YL
    Product information is not available at this time. Please try again later.
    Important Notice Orders entered before noon will ship same day, and orders entered after noon will ship next day within your given timezone.
    Available Est. Ship Date Location In Transit
    {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}} {{loc.ESTIMATED_SHIP_DATE}} {{loc.LOCATION}}     {{loc.IN_TRANSIT_QUANTITY}}
    Restocking date is unavailable at this time.
    Location Est. Restocking Qty & Date
    {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}{{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}
    Available
    {{loc.QUANTITY > 0 ? loc.QUANTITY : 0}}
    Est. Ship Date
    {{loc.ESTIMATED_SHIP_DATE}}
    Location
    {{loc.LOCATION}}
    In Transit
    {{loc.IN_TRANSIT_QUANTITY}}
    Restocking date is unavailable at this time.
    Location Est. Restocking Qty & Date
    {{transitDetail.QUANTITY > 0 ? transitDetail.QUANTITY : 0}}
    {{transitDetail.ARRIVAL_DATE ? transitDetail.ARRIVAL_DATE : "Date Not Provided"}}
Configurator

Build Cat. # / Submittal Spec Sheet

Design Select (15 days or less) Design Select Available

  • Start Configurating a Product

Videos

Compact Pro High Bay Product Video video thumbnail

Compact Pro High Bay Product Video

CPHB Installation Video video thumbnail

CPHB Installation Video

Product Family

Lithonia Lighting

Compact LED High Bay | Lithonia Li...

The Compact Pro LED High Bay by Lithonia Lighting™ is the budget-oriented high bay designed for contractors from the ground up. ...

VIEW PRODUCT FAMILY
Other People Have Also Viewed