text.skipToContent text.skipToNavigation

20A 125V Commercial Spec-Grade Duplex Receptacle, Back and Side Wire, White

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Construction Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Color White
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
  • Triple-wipe brass contacts ensure lasting, positive contact with plug blades.
  • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
  • Impact-resistant nylon face and thermoplastic back body.
  • 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.
  • Terminal compartments isolated from each other for positive conductor containment.
  • Auto-ground clip assures positive ground.
  • For covering patents, see www.legrand.us/patents.
  • For compatible wall plate options, from our TradeMaster unbreakable plates to our radiant screwless plates to our metal wall plates, click here.
  • Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact

Specifications

General Info
Product Line Pass & Seymour
Color White
Finish Matte
Country Of Origin Mexico
Number of Receptacles 2
Outlet Type Commercial, Indoor
Application Sector Residential/Commercial
Standard UL 498
Warranty Type 1-Year Limited Warranty
Type Outlet
Dimensions
Product Width US 1.322 in
Product Depth US 0.78 in
Product Height US 2.635 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  140596
cULus Listed  Yes
Technical Information
Is Tamper-Resistant No
Amperage 20 A
Number of Poles Double Pole
Wire Size 14 - 10 AWG
Is Weather Resistant No
Indoor/Outdoor Indoor
Voltage 125.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Does the Auto Ground Clip feature qualify this product as Self-Grounding?

Asked by: Dave
Hello Dave, Yes the auto ground clip allows for the device to self-ground when installed
Answered by: Wiremold Tech Support
Date published: 2024-01-19

What is the withstand or AIC rating of a standard, commercial, and/or spec grade receptacles?

Asked by: Anonymous
Here is what we have always referred to – UL508A – industrial control panels – which are typically assemblies of Listed products. We suggest that you review with your AHJ to be sure he accepts this logic. FYI – below is only a portion of the devices rated – entire table not shown. Standard Receptacle 10KA
Answered by: Legrand Technical Support
Date published: 2022-09-23

Model CRB5362WCP6. Does your UL File (E140596) show this receptacle was evaluated fro use with STRANDED wire? I find CRB5362 but not CRB5362WCP6 in UL directory. Can you confirm that these are the same models? What is the WCP6 mean?

Asked by: Tim
The CRB5362 and CRB5362WCP6 are the same receptacle and have the same UL listings. W - White CP - Contractor pack 6 - Needs to be ordered in a multiple of 6
Answered by: Legrand Technical Support
Date published: 2022-06-16

Why is there a difference in the description for a construction grade receptacle such as a CRB5362-I and a specification grade receptacle in your submittal information. Are they ( CRB5362-I) specification grade ?

Asked by: Rick T
Yes, the CRB5362I receptacles are FSUL(Federal Specification, WS596) listed.
Answered by: Legrand Technical Support
Date published: 2021-12-09

Do have to wrap the wire around screws and tighten or can you put the wire in the terminal hole and then tighten screw?

Asked by: Eric
The CRB5362W is both "back and side wire", so you can terminate your wires either way.
Answered by: Legrand Technical Support
Date published: 2021-09-14

"Internal screw-pressure-plate back wire terminals" -- Does this mean smash-plates or just stab-in holes? I need something that can be easily used with stranded wire.

Asked by: OPEL
The CRB5362W has the internal pressure that applies pressure to the wire when the terminal screw is tightened down. It does not have stab in hole option.
Answered by: Legrand Technical Support
Date published: 2021-07-13

Why do your spec sheets for a 5362 receptacle show they are NEMA WD1 & WD6 compliant, but the cutsheets for the 5362A & CRB5362 don't? Do these not comply or are they just not on the cutsheet? If they do comply can I get something in writing that shows

Asked by: Anonymous
Both of these receptacles comply with Nema WD1 & WD6 as stated at the bottom of each of the attached catalog pages.
Answered by: Legrand Technical Support
Date published: 2021-05-04
  • y_2024, m_5, d_3, h_10CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_7
  • loc_en_US, sid_CRB5362W, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 7ms
  • QUESTIONS, PRODUCT