text.skipToContent text.skipToNavigation

Conn CA STYL 50A 250V CS6364

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Connector California Standard Style 50A 125/250V TurnlokĀ®
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quality Materials, durability, and time-tested design

Specifications

General Info
Product Line Pass & Seymour
Country Of Origin Mexico
Application Sector Industrial
Standard UL 498
Dimensions
Product Width US 2.26 in
Product Height US 2.26 in
Product Length US 3.9 in
Technical Information
Number of Wires 3
Amperage 50 A
Number of Poles Double Pole
Wire Size 4
Voltage 125.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

do they make these connectors in a wet location configuration?

Asked by: rick
Hello, Unfortunately, Pass & Seymour does not have a water-tight configuration of part number CS6364 ( Non-Nema). Best Regards, Justin
Answered by: Justin
Date published: 2023-09-07

Hi, I had one of your P&S CS6364 on a brand new temp power cord catch fire on a 20A load. After cutting the power and examining it, the neutral terminal was the culprit. The cord, breakers, and load all checked out good. What happened?

Asked by: Susan
Please contact our Technical Support team regarding this issue with pictures and application information so we can have QA research the cause for you. Here is our contact information to either call or email them: Legrand/Pass & Seymour products 1.844.957-3783 Mon - Fri: 8am - 6pm EST (excluding holidays) Email Us - tech.support@legrand.us
Answered by: Legrand Technical Support
Date published: 2022-09-07

Does this connector terminate to (2) live poles plus neutral & ground?

Asked by: mnoble
Yes, X & Y terminals are for 2 HOTS, W terminal is for NEUTRAL, and GROUND.
Answered by: Legrand Technical Support
Date published: 2023-02-17

Can the center pin be removed from CS6364?

Asked by: Tselvage
The center pin is not removable on the CS6364 connector.
Answered by: Legrand Technical Support
Date published: 2020-03-24

I have the Male what is the female cat no.

Asked by: Anonymous
Thank you for your question regarding California Standard Style 50amp 125/250 volt Turnlok Connector(Model # CS6364). The matching male plug is CS6365: https://www.legrand.us/passandseymour/turnlok-devices/california-standard-and-corrosion-resistant/california-standard/plug/cs6365.aspx
Answered by: Legrand Technical Support
Date published: 2020-02-06
  • y_2024, m_5, d_13, h_2CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_5
  • loc_en_US, sid_CS6364, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 1ms
  • QUESTIONS, PRODUCT