text.skipToContent text.skipToNavigation

Discontinued - Commercial Occupancy Sensor, White

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Replaced by  DT305, DT-305

The sensor shall detect occupancy in the control area by detecting Doppler shifts in transmitted ultrasound and passive infrared heat changes.� Detection verification of both technologies must occur in order to activate lighting systems.� Upon verification, detection by either shall hold lighting on.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Advanced control logic based on RISC microcontroller provides: Detection signature processing eliminates false triggers and provides immunity to RFI and EMI.
  • Walk-through mode turns lights off three minutes after the area is initially occupied -- ideal for brief visits such as mail delivery.
  • Simple, one-step setup. Ultrasonic diffusion technology spreads coverage to a wider area (patented).
  • LEDs indicate occupancy detection. Four occupancy logic options give users the ability to customize control to meet application needs. Ultrasonic frequency of 40 kHz.
  • Time delays: automatic, fixed (5, 10, 15, 20, or 30 minutes), walk-through, test-mode. Sensitivity adjustment: reduce sensitivity (for PIR sensitivity): ultrasonic sensitivity is variable with trimpot.
  • Multi-level, 360 degrees Fresnel lens for superior occupancy detection. Mounting options: ceiling tile: 4 square junction box with double gang mudring. Units per power pack: up to 4. cULus listed. 5-year warranty.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Replaced by Part NumberĀ  DT305, DT-305
Country Of Origin China
Listing Agencies / 3rd Party Agencies
cULus ListedĀ  Yes
Technical Information
Sensor Type Occupancy

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 5ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;