text.skipToContent text.skipToNavigation

Tamper-Resistant Floor Box Assembly - Two Gang for Wood Sub-Floors, Brass

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 8ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Tamper-Resistant Floor Box Assembly, Two #8 duplex openings, Four threaded screw plugs. Includes two 3232 15A, 125A tamper-resistant duplex receptacles. Brass. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Tamper-Resistant shutters let plugs in, keep other things out.
  • Rugged diecast cover plates with durable nickel or brass finish.
  • Meets UL514(c) and NEC 314.27(c) requirements including scrub water for tile floors.
  • Scrub water compliant without caulking, supplied with foam gasket and O-ring-equipped plugs.
  • Large box flange rests on finished floor -- no adjustments needed.
  • Swing brackets mounting, great for tile floors -- eliminates drilling for mounting screws.
  • Extra-deep design leaves plenty of wiring room.

Specifications

General Info
Product Line Pass & Seymour
Color Brass
Country Of Origin United States
Standard Residential/Commercial
Dimensions
Cubic Capacity 42.5 cu in
Listing Agencies / 3rd Party Agencies
cULus Listed  Yes
Technical Information
Is Tamper-Resistant Yes
Number of Outlets 2

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 5ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;