MAXIS GRIPS, DOUBLE LOCK SYSTEM COMPLETE SET-1/0 TO 750MCM

Southwire #: 56822701 Model #: GP110

Maxis® Grips™ , double lock system Complete Set-1/0 to 750MCM

Download Category Specifications
PDF Excel Table
Register Product
Register Product

Features & Benefits

  • Keeps pulling head tight for easier movement through conduit
  • Dual lock pulling system using both a cam lock head and a double braided wire to quickly secure cable to rope without the fear of losing a conductor
  • Holds securely to NO-LUBE® wire
  • Disconnect wire from pulling heads in 2 minutes without cutting the wire
  • No cutting, stripping or weaving of wire to make pulling head
  • Staggered lengths for easier movement
  • Keeps pulling head tight for easier movement through conduit

Specifications

Stock # 56822701 56822701
Model # GP110 GP110
UPC # 032886857621 032886857621
Product Height 7.0 17.78 inch cm
Product Width 10.0 25.40 inch cm
Depth 40.0 101.60 inch cm
Product Weight 27.0 12.25 lbs kg
Rated Capacity 3,000-6,000 LBS 3,000-6,000 LBS
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 13ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 15ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;