text.skipToContent text.skipToNavigation

Turnlok® Spec Grade Locking Devices, 30A Single Receptacle

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 14ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Features high-quality, brass contacts for rock-solid electrical connections and long service life. Single-piece, solid brass or steel straps and impact-resistant nylon face and body help it shrug off hard use.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.
  • Face color coding by voltage facilitates locating and mating of proper devices.
  • One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.
  • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.
  • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.
  • Side and external screw-pressure-plate back wire capability.
  • Accepts #14 - #10 AWG.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin Mexico
Application Sector Industrial
Standard UL 498
Dimensions
Product Width US 1.61 in
Product Depth US 3.48 in
Product Height US 1.28 in
Additional Information
Product Environmental Profile Yes
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  140596
cULus Listed  Yes
Technical Information
Number of Wires 3
Amperage 30 A
Number of Poles Double Pole
Wire Size 4 AWG
Voltage 250.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Is there a cord-end for this receptacle that is right angle?

Asked by: Youngblood
Hello, While there isn't a right angle plug that would fit this receptacle, you can use the right angle adaptor (L2030AN) with the L630P.
Answered by: Wiremold Tech Support
Date published: 2023-06-28

The connection is 3wires. Is it the two hot legs and a ground leg or can it be a neutral leg? 

Asked by: Firmedc
The proper answer to this question depends on the wire you’re using if it’s 10-2 (that’s one black wire, one white wire, and one bare copper ground wire) you need to use the white wire as a hot wire so wrap black or red tape around the white wire inside the receptacle box signifying that it’s a hot wire do the same thing inside the panel box as well then hook both black wire and your taped up white wire into the circuit breaker and your ground into the ground bar. If you’re using 10-3 (that’s one black wire, one red wire, one white wire, and one bare copper ground wire)  use the black and red wire as your hits and hook them up to both brass screws on the receptacle and the ground wire to the green screw cap off the white wire at both ends. 
Answered by: Timothymcgahan
Date published: 2023-09-26

I have purchased the L6-30R outlet. I know that it takes 2 hot lines and 1 ground. I am re working an old dryer outlet and was wondering what to do with the current neutral wire. Add it to the ground? Or cap it off?

Asked by: DanP
The Neutral is not required for the L630R receptacle so you would cap it off.
Answered by: Legrand Technical Support
Date published: 2019-12-26

I need a stainless steel plate for this. What part number should I order?

Asked by: Kevin
The Stainless Steel wallplate for this outlet is SS720. https://www.legrand.us/search.aspx?q=ss720
Answered by: Legrand Technical Support
Date published: 2019-10-10

The instructions say "Connect hot wires to the brass terminal screws, neutral to the SILVER terminal screw and ground to the green terminal screw". But... there is no silver terminal screw. So what does the white neutral wire get attached to?

Asked by: MARK
Hello, This device L6-30R does not require a neutral. It is wired with 2 HOTs and 1 ground. Hope this helps, Have a great day
Answered by: Legrand Techincal Support
Date published: 2019-01-14
  • y_2024, m_5, d_18, h_6CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_5
  • loc_en_US, sid_L630R, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT