MAXIS PROJAX - 10,000 LBS. CAPACITY PORTABLE REEL STAND (PAIR)

Southwire #: 58526401 Model #: MPJ02

A 10,000 lbs. capacity portable reel stand.

Download Category Specifications
PDF Excel Table
Register Product
Register Product

Features & Benefits

  • One person can easily transport through most jobsite environments
  • Innovative: easily lifts 10,000 lb. reels with an 18V cordless drill.
  • Maximum reel height: up to a 72 In. reel.
  • Mobile: easy adjustment for uneven surfaces on jobsite.
  • Minimum drill recommendations: 18V cordless, equivalent of 550 in. lbs. torque rated, for reels 3,000 - 6,000 lbs

Specifications

Stock # 58526401 58526401
Model # MPJ02 MPJ02
UPC # 032886915369 032886915369
Product Height 43.0 109.22 inch cm
Product Width 50.0 127.00 inch cm
Depth 43.0 109.22 inch cm
Product Weight 180.0 81.65 lbs kg
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;