text.skipToContent text.skipToNavigation

Shallow Switch and Outlet Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 36ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Single-Gang, Shallow Switch and Outlet Box. Old work flange box for retrofit applications. 20 pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Durable, impact-resistant thermoplastic box.
  • Ideal for limited depth applications
  • Innovative extras that cut installation time.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Application Sector Residential/Commercial
Standard UL listed
Dimensions
Cubic Capacity 8 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Technical Information
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 9ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Does this box accept branch circuit wiring in the form of MC cable?

Asked by: Doug
The P108W is not rated for use with MC type cable.
Answered by: Legrand Technical Support
Date published: 2022-08-29

What are the overall dimensions for the P108W box?  I need height and width.

Asked by: Herb
Here are the dimensions for P108W: Height: 3 3/4" Width: 2 5/16" Depth: 1 1/8"
Answered by: Legrand Technical Support
Date published: 2024-02-08

Can I use the P108W box to install a receptacle in a 1-1/2" stud wall?

Asked by: Tracyt
Thank you for your inquiry regarding our P108W. This box has a depth of 1.125" so it could be used in such an application. But please be sure to verify with your local code authority.
Answered by: Legrand Technical Support
Date published: 2024-02-11

Hi- Will any of your GFI outlets fit into this P108W shallow box?

Asked by: nomarkup
Thank you for your question regarding Pass & Seymour SHALLOW SWITCH AND OUTLET BOX(Model # P108W). Our non-tamper resistant GFCI's have a depth of 1.03" and we're not aware of any specific rule that quantifies minimum depth. The old standby is that per NEC 110.12 – “Electrical equipment shall be installed in a neat and workmanlike manner”. So if the box is too shallow or too small, there are multiple wires and wire nuts, multiple wire entries / fittings, and the device is crushing wire insulation, or is bulging out of the wall, the AHJ can reject the installation strictly on “workmanship”.
Answered by: Legrand Technical Support
Date published: 2023-07-06

hi, does duplex receptacles back&side wire (cat. no. TR5252) fit for this outbox?

Asked by: Graz
Thank you for your inquiry regarding our P108W. This box has a depth of 1.125". Our TR5252 has a depth of .93". Therefore, the device will fit in the box. If there are a couple wire nuts behind the receptacle, it may be a tight squeeze. There will not be a ton of room to work with but the devices will certainly work together. Hope this helps!
Answered by: Legrand Technical Support
Date published: 2018-04-16
  • y_2024, m_5, d_2, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_5
  • loc_en_US, sid_P108W, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 10ms
  • QUESTIONS, PRODUCT