text.skipToContent text.skipToNavigation

Switch and Outlet Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Single Gang Switch and Outlet Box with threaded mounting holes, two Quick/Entries on each end. It is a durable, impact-resistant thermoplastic box and has captive mounting nails on each end. 100 pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quick/Entry: speeds installation by eliminating need for tools, allowing you to push stripped or unstripped non-metallic cable into a single-gang plastic box without removing knockouts.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 18 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Technical Information
Cable Entry No
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Do the auto-clamps count against the 18cuin rating?

Asked by: Anonymous
1. This is a single game nail on box which doesn’t have “cable clamps “ Just easy access “barn doors” and require fastening the romex closer to the box than a box with auto-clamps or conventional types of strain relief. 2. If this had auto clams / strain reliefs you would only take 1 deduction for all the clamps. 3. Plastic boxes are measured and marked by ul with actual volume and all deductions (including wires, devices, hickies, knockouts, etc.) are taking from that number
Answered by: Legrand Technical Support
Date published: 2022-08-31

are the boxes fire rated

Asked by: tommy
Yes the Wall boxes are 2 hour fire rated.
Answered by: Legrand Technical Support
Date published: 2022-04-18
  • y_2024, m_4, d_28, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_P118R, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT