text.skipToContent text.skipToNavigation

Junior Duty, Flexible Eye

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Junior Duty, Flexible Eye. Cable Diameter - 0.250-0.360-inch, Mesh length - 5-inch, Break Strength - 1,700 lbs.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Junior-duty series grips are indispensable tools for electricians with small job requirements.
  • They are used to connect insulated wire bundles to pulling tape or to pull wire or rope through conduit.
  • Mesh Length: 5

Specifications

General Info
Product Line Pass & Seymour
Country Of Origin Mexico
Construction Support and Strain Relief Grips, Various Types of Pulling
Application Sector Industrial
Standard UL/CSA Approval (consult factory)
Technical Information
Maximum Cable Range 0.25 in
Minimum Cable Range 0.36 in
Capacity Various Cable Diameter Ranges
Mounting Consult the Factory for Mounting Recommendations
Load Approx. Break Strength: 1700

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;