text.skipToContent text.skipToNavigation

Non-Fusible Safety Switch with Auxiliary Contact, 30A

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Non-Fusible Safety Switch with Auxiliary Contact, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as Suitable as Motor Disconnect per NEC Article 430.109(A)(6). Pass and Seymour Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Compact design fits in most I-beams to provide mounting versatility, easy access, and reduced possibility of impact damage.
  • Nonconductive, watertight, corrosion-, heat-, and impact-resistant thermoplastic enclosure ensures NEMA 4X and 12 ratings. Withstands the harshest industrial environments.
  • Corrosion-resistant, stainless steel captive screws speed installation, minimize risk of lost parts, and withstand abuse.
  • Adjustable mounting feet can be moved to center of unit for instant strut- or pole-mounting without special brackets or harnesses.
  • Durable, stainless steel coverretaining chain makes installation and maintenance more convenient.
  • Heavy-duty, ergonomic switch handle meets OSHA Lockout/Tagout provisions and provides plenty of grip for sure, easy operation.
  • Black/red color coding and high-visibility ON/OFF markings clearly indicate status from a distance and at any visual angle.
  • Switch entry into the enclosure is offset to the side and sealed to provide enhanced water resistance.
  • Bottom and top wiring access options. No unnecessary openings to compromise water resistance.
  • Top mount auxiliary contact enables additional control functions or signal lights.
  • Certified for IP69 applications.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Application Sector Industrial
Standard UL, CSA
Dimensions
Product Width US 7.38 in
Product Depth US 4.88 in
Product Height US 9.69 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  31169
cULus Listed  Yes
Technical Information
Contact Configuration 1 N.O. & 1 N.C.
Frequency Rating 60.0 Hz
Connection Hard Wired
Contact Rating 10A @ 600VAC
Amperage 30 A
Action Motor Disconnect Switch
Number of Poles 4-Way
Voltage 600.0 V
Environmental Conditions Moisture Resistance: Per UL50, Section 35, NEMA Enclosure Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt), and IP67 suitability: Flammability: UL94 5VA and VO Classification: UV Resistance: All enclosure materials are UV stable

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

what is the low temperature of the PS30SSAX

Asked by: matt
The minimum operating temperature is -50°C without impact.
Answered by: Wiremold Tech Support
Date published: 2023-11-03

Is this enclosure model (PS30-SSAX) comes with the switch kraus & Naimer model KG32 K302? The switch mentioned above has contactors NO and NC, which is the one that I would like to get. Thanks

Asked by: Refrigeration Tech
The PS30SSAX comes with 1 NO & 1 NC auxiliary contacts.
Answered by: Legrand Technical Support
Date published: 2020-01-22
  • y_2024, m_5, d_3, h_10CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_PS30SSAX, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT