text.skipToContent text.skipToNavigation

4-inch Round Direct Mount Ceiling Fan Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Ceiling Fan Box with Direct Mount. Suitable for Single or Double Joist.Easy installation. One #10 x 1 1/4 inch screw holds the box at rough in. Two factory-supplied #10 x 2 inch screws secure the fan or fixture through the box, directly to the joist. UL Listed for fan and fixture support.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Mounts directly under a joist or on a joist cross member.
  • Impact-resistant Noryl means no ground wiring as with metal boxes.
  • Screw lock holds screws in box until needed. No lost hardware and no broken spiral saw bits.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin United States
Application Sector Residential/Commercial
Standard UL listed
Dimensions
Cubic Capacity 9 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Technical Information
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

What is the max fan weight for this box? I don’t see it anywhere.

Asked by: Anonymous
This box is rated to support up to a 70lb fan.
Answered by: Wiremold Tech Support
Date published: 2023-07-31

I'm a little confused. Why does the cut sheet description refer to #10 x 2" screws and the imprint on the inside of the electrical box itself refer to 0.12 x 2" screws?

Asked by: paul2021
Hello Paul2021, I apologize for the confusion, please reference the cut sheet and the description of the included screws as the correct hardware that comes with part S109FAN. If you need any further assistance please call us at 844-957-3783. Best regards, Technical Support
Answered by: Justin
Date published: 2024-01-20

Builder did not provide factory screws after installing. Need to buy #10 x 2" screws. But what type of screw? Since fan weight is screwed into joists, should I use wood screws? The screws in photo look like screws for metal.

Asked by: Paul2021
  • y_2024, m_4, d_26, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_3
  • loc_en_US, sid_S109FAN, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT