text.skipToContent text.skipToNavigation

4-inch Round Ceiling Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 18ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

4 Round Ceiling Box with abar hanger that adjusts to 16or 24 joist spacing.It has four Auto/Clamps. It is constructed with impact-resisitant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling. 50 pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Auto/Clamp cable clamps molded in, hold wire securly in box.
  • UL Listed for fixture support, up to 50 pounds.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 20.25 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Technical Information
Cable Entry No
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 10ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Is there any documentation stating the S120HAC has a 2 hour fire resistance?

Asked by: RJ
The S120HAC is UL Classified for 2 Hour Fire Resistance. If you need specific documentation, please contact Pass and Seymour technical support for assistance.
Answered by: Wiremold Tech Support
Date published: 2023-01-12

Your website says these fan and fixture rated but an answer to another customer question states these are not fan rated. Which is correct?

Asked by: BJohnson
The S120HAC has a 50LB fixture rating and is not fan rated. I would suggest looking at one of our Retrofit Ceiling Fan boxes, like 22200 or 33310. Both have a 70LB fan rating. I will notified our web group to get the description corrected.
Answered by: Legrand Technical Support
Date published: 2021-11-30

Can with box be mounted on a wall for a vanity light fixture (5 lb fixture)?

Asked by: bts99
The box is rated for ceiling mount with a 50lb fixture rating.
Answered by: Legrand Technical Support
Date published: 2020-08-28

Can this support a fan as long as it’s less than 50lb?

Asked by: BD15
The S20HAC has a 50LB fixture rating and not fan rated. I would suggest looking at one of our Retrofit Ceiling Fan boxes, like 22200 or 33310. Both have a 70LB fan rating.
Answered by: Legrand Technical Support
Date published: 2020-04-27

Will the whole construction including the metal bar hanger hold the weight up to 50lb? Am I understanding it correctly based on the description?

Asked by: Greg
Yes, the S120HAC has a 50LB fixture rating.
Answered by: Legrand Technical Support
Date published: 2020-01-20

RFI from contractor is asking for fire stopping detail for Pass & Seymour S120HAC ceiling box?

Asked by: Jeff
The S120HAC is UL Classified for 2 Hour Fire Resistance.
Answered by: Legrand Technical Support
Date published: 2021-03-02

Does this box have a fire rating?

Asked by: Question
Good Morning, This box has a 2 hour fire rating. Hope this helps!
Answered by: Tech Support
Date published: 2022-09-19
  • y_2024, m_5, d_1, h_9CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_7
  • loc_en_US, sid_S120HAC, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 18ms
  • QUESTIONS, PRODUCT