text.skipToContent text.skipToNavigation

4-inch Round Ceiling Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 6ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Ceiling Fan Box, Premium Grade with integral fan mounting bracket and four Auto/Clamps. 12 pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Constructed of impact-resisitant Noryl thermoplastic, making it virtually unbreakable and non-conductive.
  • Auto Clamp cable clamps molded in, hold wire securly in box.
  • UL Listed for fan and fixture support.
  • Large, 20.25 cubic inch capacity for extra wiring space.
  • Depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling.
  • Angled, rugged, metal mounting bracket safely and securely fastens fans or fixtures to the building structure.
  • Dual mounting accepts fans or fixtures with 2.75 inch or 3.5 inch straps.
  • Fan mounts directly to bracket through box with #10-32 screws (provided).
  • Phillips-head screws (#10-32 x 3 inch) mount the fan or fixture directly to the metal bracket.
  • Ringed nails for tighter grip.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 20.25 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Technical Information
Cable Entry No
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Do you still make this product? Home Depot used to carry them for $6-$7 but they don't anymore. I need a couple more to finish a home project. Can I get them direct from you?

Asked by: RL
Yes, we still manufacture the S120JFAN box. We do not sell them direct so you would have to purchase them through a Legrand retail store or distributor. https://www.legrand.us/where-to-buy
Answered by: Legrand Technical Support
Date published: 2022-08-12
  • y_2024, m_4, d_26, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_S120JFAN, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT