text.skipToContent text.skipToNavigation

4-inch Round Ceiling Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

4\\ Round Ceiling Box with two captive mounting nails and four Auto/Clamps. It is constructed of impact-resistant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling. 50 pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Auto/Clamp cable clamps molded in, hold wire securly in box.
  • UL Listed for fixture support.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 20.25 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Technical Information
Cable Entry No
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Can you put 2 wires in 1 auto/clamp?

Asked by: Rocco Compitello
No, this product is designed to have 1 wire per auto clamp.
Answered by: Wiremold Tech Support
Date published: 2023-03-31

What receptacle will fit inside the p&s S120 RAC round 4" box

Asked by: Jim
Any standard duplex or decorator style receptacle will fit in this box.
Answered by: Legrand Technical Support
Date published: 2022-04-11

What is the limitation of this box in a  2hr ceiling ? How many per square foot? How far away from each other?

Asked by: Golf
Golf, the limitation would depend on the holes placed in the boxes and the box fill that is used. Determine that and then use the formula linked to get the distance away from each other. It should also help with the spacing. Let us know if you have any other questions. Thank you. http://www.lasesp.com/article/16364079291096306/legrand4%E2%80%9Droundceilingboxformula
Answered by: Legrand Technical Support
Date published: 2021-11-09

Can this box be support with one screw through the back of the box without using the 2 support holes What would the screw hole in the back of the box be used for

Asked by: JR697
To obtain it's UL listing, we can only recommend mounting the box per it's design with the side screws.
Answered by: Legrand Technical Support
Date published: 2021-05-03

Is this box fire rated?

Asked by: Tiny
Yes it is.found answer myself. Most of the boxes are 2hr fire rated
Answered by: Tiny
Date published: 2024-02-08

Is this box listed and rated for ceiling fans?

Asked by: LightsOn81
This box is rated for up to a 50 pound fixture with mounts 2.75" or 3.5" apart.
Answered by: Legrand Techincal Support
Date published: 2023-10-10

What is the weight limit for a S1-20-RAC

Asked by: Doug
Good Morning, This is rated for up to a 50 lb fixture. Hope this helps!
Answered by: Tech Support
Date published: 2022-03-16
  • y_2024, m_4, d_29, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_7
  • loc_en_US, sid_S120RAC, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 5ms
  • QUESTIONS, PRODUCT