text.skipToContent text.skipToNavigation

Switch and Outlet Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 39ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Double Gang Switch and Outlet Box with captive mounting nails on each end and four auto alamps on each end. It is easy toinstall with a rectangular cutout. It is durable and hasanimpact-resistant thermoplastic box. It contains innovative extras that cut installation time. 50 pack
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quick/Click feature secures devices quickly and easily.
  • Does not strip when over-torqued.
  • 4 Auto/Clamps on each end eliminate the need for separate cable clamps.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 35 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  143222
cULus Listed  Yes
Technical Information
Cable Entry No
Number of Outlets 2

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 10ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

do the s2-35-rac and s3-35-rac have a 2hr fir rating?

Asked by: bill
Hello Bill, The S235RAC is UL Classified for 2 Hour Fire Resistance. Unfortunately, S335RAC is not a valid Pass & Seymour part number. Best Regards, Technical Support
Answered by: Justin
Date published: 2023-02-14

are the 2 tabs on the outside required to be used or are the nails sufficient for install?

Asked by: Anonymous
Only the 2 nails are required by UL - the tabs help prevent box from bowing out thru the wall and/or can be used with a phantom stud if they want to add additional stability.
Answered by: Legrand Technical Support
Date published: 2023-12-08

What is the UL category this box is listed under? Are the auto clamps included when calculating box fill?

Asked by: Kevin
The UL file number for our plastic box is E143222 and you have to take clamp deduction because boxes are “measured without clamps”
Answered by: Legrand Technical Support
Date published: 2021-10-21
  • y_2024, m_5, d_2, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_3
  • loc_en_US, sid_S235RAC, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 18ms
  • QUESTIONS, PRODUCT