text.skipToContent text.skipToNavigation

Switch and Outlet Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Triple Gang Switch and Outlet Box with captive mounting nails on each end. It has six Auto/Clamps each end with Quick/Click entries. It is easy to install with a rectangular cutout. It is made with a durable, impact-resistant thermoplastic box. It has innovative extras that help cut installation time. Qty 50
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Constructed of tough, impact-resistant thermoplastic
  • Innovative Quick Click feature secures devices quickly and easily
  • Does not strip, even when over-torqued
  • Auto Clamps on each end eliminate the need for separate cable clamps

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 54 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Technical Information
Cable Entry No
Number of Outlets 3

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Are two cables acceptable in one entry with the "Quick/Entry" clamp system?

Asked by: Carl L.
We would not recommend this. The openings are meant for one cable or romex per opening.
Answered by: Wiremold Tech Support
Date published: 2024-03-01

DO THE P&S S354RAC HAVE A 2 HOUR FIRE RATING?

Asked by: JAN TIMOTHY
Hello Jan, Part #: S354RAC is UL classified for 2 Hour Fire resistance. Best Regards, Technical Support
Answered by: Justin
Date published: 2022-12-08
  • y_2024, m_5, d_2, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_S354RAC, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 5ms
  • QUESTIONS, PRODUCT