Southwire® Type SEU cable is primarily used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard; however, the cable may be used in all applications where Type SE cable is permitted. SEU may be used in wet or dry locations at temperatures not to exceed 90°C. Voltage rating is 600 volts.
Stock # | 13081505 13081505 | |
Size (AWG or kcmil) (mm2) | 6 AWG 6 AWG | |
No. of Conductors | 2 2 | |
No. of Strands | 7 7 | |
Size (AWG) | 8 8 | |
No. of Neutrals | 1 1 | |
No. of Strands | 8 8 | |
Nom. Width (mils) (mm) | 685 17.40 | mils mm |
Nom. Height (mils) (mm) | 433 11.00 | mils mm |
Nominal Total Weight (lbs/1000') (kgs/km) | 292 435 | lbs/1000' kgs/km |
Insulation Thickness (mils) (mm) | 30 0.76 | mils mm |
Allowable Ampacity at 60C | 55 55 | |
Allowable Ampacity at 75C | 65 65 | |
Allowable Ampacity at 90C | 75 75 |