1. Matte white, fade-resistant, powder-coated trim
2. Edge-lit technology creates uniform distribution
3. Low-glare optics provide smooth, diffused light
4. Steel heatsink for optimal thermal performance
5. Available in square and rectangular configurations
6. Compatible with 3" and 4" j-boxes
At just under 1" high, this new surface mount family has a contemporary, ultra-low-profile aesthetic that add a modern, unobtrusive look to any space. Available in square and rectangular shapes and in five sizes, they’re versatile enough for both commercial and residential applications that require simple, affordable LED lighting.
The surface mount’s edge-lit technology uses a reflective panel that disperses light through a diffused lens, which creates smooth, uniform distribution and reduces glare. All models are compatible with TRIAC dimming systems and 90CRI for accurate color rendering.
All models are suitable for use in dry and damp locations, making it a cinch to add lighting to kitchens, hallways, stairways, bathrooms, utility rooms... you name it!
The RAB 5-year, no-compromise warranty covers light output, color stability, driver performance, paint finish and labor. RAB's warranty is subject to all terms and conditions found rablighting.com/warranty.
At 10 hours daily use, LEDs are rated to last 13 years, dramatically reducing maintenance and re-lamping costs.
Suitable for damp locations.
Can be used to comply with 2019 Title 24 Part 6 high-efficacy LED light source requirements.
For even more savings, CRLED FA is available in Energy Star models.
Contact Customer Service, Tech Support or Lighting Applications with your support questions.
Talk live with a Support Team member, to get help on weekdays from 7:30am - 8:00pm EST.
Start ChatSend us a note, and a RAB Support Team member will help you as soon as possible.
Send a MessageThe Support Team is here to answer your call, weekdays from 7:30am - 8:00pm EST.
Call UsTalk live with a Support Team member, to get help on weekdays from 7:30am - 8:00pm EST.
Start ChatSend us a note and a RAB Support team member will help you as soon as possible.
Send a MessageThe Support Team is here to answer your call, weekdays from 7:30am - 8:00pm EST.
Call Us