text.skipToContent text.skipToNavigation

Tamper-Resistant Floor Box Thermoplastic Cover, Gray

TM1542TRGRY Pass and Seymour
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 162ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Color Gray
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Tamper-Resistant shutters let plugs in, keep other things out.
  • Hinged door is removable and easily replaceable.
  • Durable construction, impact, and scratch resistant PVC construction.
  • Standard Decorator opening that accepts GFCI, TVSS, DataCom, or other Decorator devices.
  • Auto/Clamps and knockouts on both sides of box.
  • Meets UL514(c) scrub water exclusion test.
  • Threaded device mounting holes.
  • Simple mounting box, fits into a 4 3/4 inch hole and mounts with 3 screws included.
  • Ready for low-voltage wiring, drill guides on underside of cover.
  • UL and cUL Listed. Captive screws on TM1542 Series -- screws will not be lost -- new.
  • Made in USA.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Construction All floors
Application Sector Residential/Commercial
Standard UL Listed
Technical Information
Is Tamper-Resistant Yes

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 81ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

What is the overall height?

Asked by: Jesse
Thank you for your inquiry. The depth of the Thermoplastic over will be .4375" Best Regards, Technical Support
Answered by: Justin
Date published: 2024-03-26

Is the color gray still available for the Pass & Seymour Slater 1 Gang Round Thermoplastic Floor Box Cover? The only place I have found that carries this is Home Depot and the gray has been out of stock for awhile.

Asked by: ukgirl
Hello, Please contact Pass & Seymour Customer Support for pricing and availability requests regarding part TM1542TRGRY. Pass & Seymour Customer Support Phone:18449573783 Mon - Fri: 8am - 6pm EST (excluding holidays) Best Regards, Technical Support
Answered by: Justin
Date published: 2023-08-29

What is the overall finished dimension of this product? Diameter of the cover plate?

Asked by: Catie
I've attached a picture for reference. The overall diameter of the unit is 6.5 inches.
Answered by: Wiremold Tech Support
Date published: 2023-02-04

How do you remove and replace the hinged cover without breaking it? Only opens up about 90 degrees and it hits the bottom of couch.

Asked by: Michael Pino
The floorbox cover will just snap on/off if not attached by screws.
Answered by: Legrand Technical Support
Date published: 2022-10-19

What size screws are used to attach the receptacle to the floor box.

Asked by: Sirlawrence
The floor box includes 4 mounting screws, that are 2 inches long, #8 x 18 thread size.
Answered by: Legrand Technical Support
Date published: 2020-05-05

Sorry I asked this question on the brass version but I have this white plastic version. The description above says "Hinged door is removable and easily replaceable." Can I get a replacement door for the plastic unit (TM1542TRW)? Thanks.

Asked by: Mark
The doors are not sold separate for any of the colors for the TM1542TR floorboxes.
Answered by: Legrand Technical Support
Date published: 2020-01-21

How do you remove the trim plate around the receptacle on the TM 1524 TRLA? I need to replace the whole plate. The door and outer assembly are all busted up.

Asked by: Hank59
The inner plastic cover around the rectangle receptacle lifts up exposing the screws.
Answered by: Trythis
Date published: 2019-07-15
  • y_2024, m_4, d_28, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_7
  • loc_en_US, sid_TM1542TRGRY, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 92ms
  • QUESTIONS, PRODUCT