text.skipToContent text.skipToNavigation

Single Gang Cast While-In-Use Cover, Gray

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Single Gang Cast While-In-Use Cover, WIUCAST1 is designed to meet 6 applications with a single sku. It can be mounted vertically or horizontally with 3 insert combinations.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Compliant with National Electric Code (NEC) Section 406.8(B)(1) for wet locations.:
  • UL listed for ''Extra-Duty'' applications.
  • Heavy cast aluminum construction.
  • Corner hinge allows for vertical or horizontal mounting.
  • Device inserts allow for multiple device types.
  • Install without removing electrical device thanks to keyed mounting holes.
  • Cord flap gaskets inhibit water splash and insects, all gaskets are factory installed.
  • Accepts padlocks.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin India
Construction Heavy Duty
Application Sector Residential/Commercial
Standard cULus, RoHS
Dimensions
Product Width US 4.625 in
Product Depth US 3.1875 in
Product Height US 7.5 in
Technical Information
Number of Gangs 1
Shape Rectangular
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

what is the NEMAA rating of this product

Asked by: Bob
Thank you for your inquiry. The WIUCASt1 has been tested to meet the wet location requirements outlined by UL514D. However, it's important to note that the WIUCAST1 does not come with a NEMA rating. Best Regards, Technical Support
Answered by: Justin
Date published: 2024-04-11

What is the price for items #WIUCAST1 and WIUCAST2?

Asked by: ELVIN DYDASC
The suggested retail price on the WIUCAST1 is $21.83 and is WIUCAST2 is $24.07. You may find different pricing available going through one of our retail suppliers or distributors.
Answered by: Legrand Technical Support
Date published: 2022-07-18
  • y_2024, m_5, d_14, h_2CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_WIUCAST1, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT