text.skipToContent text.skipToNavigation

Weatherproof Cover for Flanged Inlet-Outlet

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Industrial Grade Weatherproof Lift Cover For Flanged Inlet/Outlet, 1.96-inch Diameter Opening to Accommodate 15/20A Straight Blade, 15A Turnlok®, 20403 Power Interrupter
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environmental exposure.
  • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
  • Molded-in label area (2.8 sq. in.) for pre-printed or handwritten labels for identification of circuits, ratings and other application data.
  • WPG1 and WPG2 have lockable bullnose for OSHA locktag/tagout compliance.
  • Covers fit all competitive inlets and outlets.
  • Tamper-proof hinge features permanent, locked-in pins for added security.

Specifications

General Info
Product Line Pass & Seymour
Country Of Origin Mexico
Construction Weatherproof
Application Sector Industrial
Standard UL listed
Dimensions
Product Width US 2.85 in
Product Height US 4.57 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  143222
cULus Listed  Yes
Technical Information
Amperage 15 A
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

WPG1 cover: does it fit with 250V weather resistant tamper resistant 20A single receptable WR5871TRGRY?

Asked by: Davide
Thank you for the inquiry. Two sizes are available 1.96" (WPG1) and 2.32" (WPG2) diameters to cover 15A/20A Straight Blade and 15A/20A/30A Turnlok® devices. Covers fit all competitive flanged inlets and outlets. Best Regards, Technical Support
Answered by: Justin
Date published: 2024-04-18

WPG1 Weatherproof Cover for Flanged Inlet/Outlet - Can you provide any test results or certification of UV resistance?

Asked by: Dave
The specifications on our Nema Gray Polymer Plastic is attached.
Answered by: Legrand Technical Support
Date published: 2019-11-20
  • y_2024, m_5, d_20, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_WPG1, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 4ms
  • QUESTIONS, PRODUCT