text.skipToContent text.skipToNavigation

Thermoplastic Weatherproof Covers for Flanged Inlet-Outlet

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 9ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Industrial Grade Weatherproof Lift Cover, 2.32-inch Diameter Opening to Accommodate 20A/30A Turnlok®, For Flanged Inlet/Outlet
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environmental exposure.
  • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
  • Molded-in label area (2.8 sq. in.) for pre-printed or handwritten labels for identification of circuits, ratings and other application data.
  • WPG1 and WPG2 have lockable bullnose for OSHA locktag/tagout compliance.
  • Covers fit all competitive inlets and outlets.
  • Tamper-proof hinge features permanent, locked-in pins for added security.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Finish Matte
Country Of Origin Mexico
Standard UL Listed, CSA
Dimensions
Product Width US 2.85 in
Product Height US 4.57 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  143222
cULus Listed  Yes
Technical Information
Amperage 20 A
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

What is the material of construction for the gasket?

Asked by: Jhigh
Thank you for your inquiry. The Gasket is composed of the following: • Gasket: closed cell foam, neoprene blend regular density, UL Rated HBF. Best Regards, Technical Support
Answered by: Justin
Date published: 2024-03-11

Is it compatible with L1630R product?

Asked by: KME
Thank you for your inquiry. The WPG2 is designed to work with a Flanged Inlet or outlet such as L1630FO. Best Regards, Technical Support
Answered by: Justin
Date published: 2024-03-05

Does the P&S 3801 mount to a WPG2? I know 3801 is 2.10"

Asked by: Richardkim
Hello, No, the 3801 is a straight blade device where the WPG2 is designed for use with 20A/30A Flanged Inlets/Outlets only.
Answered by: Wiremold Tech Support
Date published: 2023-08-22

What is the custom's tariff code for this item?

Asked by: Fred Briffitt
Hello, Please reach out to our Technical Support team to assist with your inquiry. Thank you!
Answered by: Wiremold Tech Support
Date published: 2023-08-10

We need to purchase the product WPG2. We are based in the UK. Can we purchase directly from Legrand?

Asked by: Stephen Dickinson
Hello Stephen, Please reach out to Pass & Seymour Customer Support for further assistance with Pricing & Availability. Pass & Seymour Customer Support Phone:18449573783 Fax: 800-223-4196 Mon - Fri: 8am - 6pm EST (excluding holidays) Email Us: customer.support@legrand.us Best Regards, Technical Support
Answered by: Justin
Date published: 2023-05-03

need bezel to make waterproof seal for my 30A dock outlet .

Asked by: Anonymous
The WPG2 comes with a weatherproof gasket attached for use with a 20A/30A turnlok flanged inlet.
Answered by: Legrand Technical Support
Date published: 2022-06-15

What is the ingress protection rating of the cover?

Asked by: Colvin
Hello, After looking into this there is no IP or NEMA rating for this cover it's designed for use in damp locations, or in wet locations when cover is closed.
Answered by: Wiremold Tech Support
Date published: 2023-01-18

I have a sample of the cover i need, but i don't know how to tell if i have a "WPG1" or a "WPG2". How do i tell the difference ?

Asked by: David
The difference is the size of the cover opening. The WPG1 has a diameter of 1.96" and the WPG2 has a 2.32" diameter.
Answered by: Legrand Technical Support
Date published: 2021-07-12
  • y_2024, m_5, d_19, h_6CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_9
  • loc_en_US, sid_WPG2, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT