4-in Round Outdoor Cluster Cover, White
WPRB11W
Pass and Seymour
Bazaarvoice SAP Hybris Integration Version 2.8.1
Weatherproof 4-inch Round Outdoor Cluster Cover, Blank 1 Hole 1/2-in With Gasket and Screws
- Send
- Save as PDF
-
Added to Favorites Go to favoritesRemove from favorites?Something went wrong. Please try again later.
Specifications
General Info
Product Line | Pass & Seymour | ||
Color | White | ||
Country Of Origin | India | ||
Application Sector | Residential/Commercial | ||
Standard | UL Listed |
Dimensions
Product Width US | 4.625 in | ||
Product Depth US | 1.0 in | ||
Product Height US | 4.625 in |
Listing Agencies / 3rd Party Agencies
CSA Listed | Yes | ||
CSA File NumberĀ | 17695 |
Resources
Cutsheet
Supporting Document
Reviews
Bazaarvoice SAP Hybris Integration Version 2.8.1
Questions & Answers
Bazaarvoice SAP Hybris Integration Version 2.8.1