Add More Items
View All Quick Selects
Below you can add an image for 'Tools, Testers, and Miscellaneous Items' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 2695-24 M18 Cordless Lithium-Ion 4-Tool Combo Kit Includes The 1/2 In. Hammer Drill / Driver (2602-20), Hackzall® M18™ One- Handed Reciprocating Saw(2625-20), 1/4 In. Hex Impact Driver (2650-20), and Work Light (49-24-0171). The M18™ Cordless Lithium-Ion System'S Patented Technologies and Electronics, Innovative Motor Design, and Superior Ergonomics Provide The Most Efficient Blend Of Power, Weight and Performance In The Industry. Powered By Redlithium ™ The M18™ Cordless System Delivers More Torque, M
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$620.30
Each
Twister Proflex Mini 343 O/B, 500/Jar
$75.97
Per 1,000
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Nacogdoches Availability: In Stock
$1.94
Moldable Putty Pad, Elastomer Base, Red, Pine-Like Odor, 1.25 Specific Gravity, 1/8 In Material Thickness, 7 In Overall Length, 0.33 LB
$5.28
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
$15.58
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
$2.17
QT Med PVC Condit 633L Low Voc
$28.39
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
$50.61
3M™ Temflex™ Vinyl Electrical Tape 165, Blue, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
$2.12
3M™ Temflex™ Vinyl Electrical Tape 165, White, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Fan Box, Plastic, Black, 4.236 In Overall Width, 4.250 In Overall Height, 0.250 LB/Ea
$675.64
Per 100
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"
$9.33
Alkaline Battery, 8 Batteries, 1.5 V, 0.413 In (Dia.) Width, 1.752 In Height
$54.00
3M™ Temflex™ Vinyl Electrical Tape 165, Green, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
AA Alkaline Battery, 8 Batteries, 1.5 V, 0.571 In (Dia.) Width, 1.988 In Height, 0.053 LB
$49.85
PT Med PVC Condit 633L Low Voc
$18.09
24IN T-Grid Box Hanger
$3,007.98
Contax Oxide Inhibiting Compound, 8 Oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 LB
$1,931.67
Lubricant, 1 QT Squeeze Bottle, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 2.31 LB
$16.93
Ceiling Box, Steel, 4.000 In Overall Width, 2.674 In Overall Height, 1.775 LB/Ea
$2,348.75
20
Popularity
Default