TP1 - Test Probes, Slim-Reach, Flat Blade

Fluke

  • $35.06 (Each)
  • $35.06 (Each)

  • $210.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP1
Manufacturer
Fluke
Manufacturer's Part Number
TP1
Description
Test Probes, Slim-Reach, Flat Blade
Slim Reach Test Probes For Your Fluke Tool.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111905 - Electronic measuring probes
UPC/GTIN
095969057691 / 00095969057691
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.06 (Each)
Standard Packaging
$210.36 (Per 6)
Resources
Other Links
 
 
TP1 - Other
 
TP1 - Other
 
TP1 - Other
Images
 
 
TP1 - Small Image
Attachments
 
 
TP1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1k
Material, Color, and Finish
Color
Black/Red
Dimensions and Weight
Length
10
Descriptions
Description
TEST PROBES, SLIM-REACH, FLAT BLADE
Long Description
Slim reach test probes for your Fluke tool.
Product Type
Test Probes Slim-Reach Flat Blade
extra long description
FLK TP1 TEST PROBES SLIM-REACH FLAT
Manufacturer Information
Brand
FLUKE
GTIN
00095969057691
UPC
095969057691
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat