Add More Items
View All Quick Selects
Below you can add an image for 'Lighting Fixtures & Lighting Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$14.95
Each
Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
$17.34
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
$25.81
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
$11.59
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
$393.31
Per 100
Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 8 FT Length, 4.28 In Width, 5 Yr Warranty, 10 LB
$45.53
Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 FT Length, 4.28 In Width, 5 Yr Warranty, 5 LB
Nacogdoches Availability: Out Of Stock
$26.44
3.6V, (2) .78W Led Emergency Light Head, Equivalent to (2) 5.4W Incandescent Lamps
$24.50
Sel Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V Ac;277 V Ac, 0.003 A @ 277 V, 0.78 W, Led Lamp, Ceiling Mount/Wall Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.209 LB
$51.68
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
$19.71
The Lithonia Lighting EU2L Led Emergency Light Is Suitable For Emergency Lighting Applications Such As Stairways and Hallways. Designed With All-Inclusive Lamp, Reflector and Lens Assembly. Its Low Profile and Dual Lamp Heads Make The EU2L Ideal For Safely Illuminating The Path Of Egress In Small Spaces At Lower Mounting Heights. It Can Be Wall or Ceiling Mounted and Will Provide 90 Minutes Of Emergency Power In The Case Of Power Loss.
$32.25
Remodel Non-Ic Housing, 120 V Ac, 500 Ma, 60 W, Recessed Mount, 13.5 In Length, 8.375 In Width, 6 In Height, 1.59 LB
$16.71
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.5 In Length, 1.65 LB
$18.17
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.67 In Height, 1.25 In Width
$299.02
Combo Unit, White Housing, Led-Exit, (2) Led Emergency Light Heads, Universal Face Red Letters
$56.92
Led Wrap, 4.7 LB
$55.10
4G16 Twist Clip With Wing Nut, Spring Steel, Nvent Caddy Armour, 0.563" Screw
$195.56
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 660 W, Phenolic Material, Black, Ceiling Mount;Wall Mount, 2 In Height, 1.44 In Length, 0.1 LB
$559.76
Lampholder, Mogul Base, Incandescent Lamp, 600 V, 1500 W, Porcelain Material, White, Screw Terminal, 2.56 In Height, 2.13 In (Dia.) Width, 0.51 LB
$19.59
20
Popularity
Default