70186969 - CGS203U050V5L Cap

ALL

  • $97.13 (Each)
  • $97.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70186969
Manufacturer's Part Number
70186969
Description
CGS203U050V5L Cap
Capacitor, 20000 ΜF Capacitance, Screw Terminal Connector Type, 6 Ma Current Rating, Aluminum Material, 50 V DC;65 V DC (Surge) Voltage Rating
Slang Terms

Suggest a New Term
Categories
Capacitors & Cutouts - Capacitors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
80120000992
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$97.13 (Each)
Resources
Specifications Sheets
 
 
70186969 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6 mA
Voltage Rating
50 V dc;65 V dc (Surge)
Material
Aluminum
Descriptions
Long Description
Capacitor, 20000 µF Capacitance, Screw Terminal Connector Type, 6 mA Current Rating, Aluminum Material, 50 V dc;65 V dc (Surge) Voltage Rating
Features
Type CGS screw terminal, aluminum electrolytic capacitors have a high CV rating and are suitable for use in most demanding applications requiring high current filtering or energy storage.
Short Description
Capacitor, Screw Terminal, 6 mA
Product Type
Capacitor
Description
CGS203U050V5L CAP
Additional Information
Connector Type
Screw Terminal
Capacitance
20000 microfarad
Manufacturer Information
Brand
ALLIED ELECTRONICS
Manufacturers Part Number
70186969
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat