1SVR427032R0000 - Power Supply CP-E 24/2.5

Abb

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1SVR427032R0000
Manufacturer
Abb
Manufacturer's Part Number
1SVR427032R0000
Description
Power Supply CP-E 24/2.5
Power Supply With 85-264 Vac or 90-375 VDC Input Voltage and 24 VDC At 2.5 Amp Rated Output
Slang Terms

Suggest a New Term
Categories
Interface Components - Power Supplies Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/EAN/GTIN
662019143965 / 4016779656887 / 00662019143965
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
1SVR427032R0000 - Specification Sheet
Other Links
 
 
1SVR427032R0000 - Other
Images
 
 
1SVR427032R0000 - Small Image
 
1SVR427032R0000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
31531
Voltage Rating
24V
Dimensions and Weight
Height
3.54 in
Width
1.59 IN
Length
4.49 in
Descriptions
Description
POWER SUPPLY CP-E 24/2.5
Product Type
CP-E 24/2.5 Power Supply
extra long description
ABB 1SVR427032R0000 CP-E 24/2.5 POW
Long Description
Power supply with 85-264 VAC or 90-375 VDC input voltage and 24 VDC at 2.5 amp rated output
Special Features
Power reserve up to 50%
Manufacturer Information
Brand
ABB
Manufacturers Part Number
1SVR427032R0000
sub brand
CP-E
GTIN
00662019143965
UPC
662019143965
Taxonomies, Classifications, and Categories
Type
Power Supplies
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
For applications that require cost effective 24 VDC at 2.5 amps power supply
standard
IEC/EN 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950, UL1310, ANSI/ISA-12.12, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.60950, CAN/CSA C22.2 No.223
Mounting
LGC425032W
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat