29119510 - ABB

29119510 - BJDL6.5

Abb

  • $3.55 (Each)
  • $3.55 (Each)
  • $71.00 (Per 20)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    29119510
    Manufacturer
    Abb
    Manufacturer's Part Number
    1SNA291195R1000
    Description
    BJDL6.5
    5 Pole, Type BJDL6.5, 32 Amp Jumper Bar With IP20 Protection
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Telecomm Wire & Cable - Patch Cords & Jumpers For VDV  Mark as Incorrect
    Suggest a New Category
    Classification
    Terminal Blocks Power Dist Blocks
    UNSPSC
    39121410 - Terminal blocks
    UPC/GTIN
    662019971131 / 00662019971131
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $3.55 (Each)
    Standard Packaging
    $71.00 (Per 20)
    Resources
    Images
     
     
    29119510 - Small Image
     
    29119510 - Large Image
     
    29119510 - Large Image
     
    29119510 - Large Image
    Attachments
     
     
    29119510 - Specification Sheet
    Other Links
     
     
    29119510 - Other
     
    29119510 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    32 W
    Material, Color, and Finish
    Color
    Orange Alert
    Descriptions
    Long Description
    5 pole, type BJDL6.5, 32 Amp jumper bar with IP20 protection
    Product Type
    BJDL6.5
    Description
    BJDL6.5
    extra long description
    ABB 029119510 BJDL6.5
    Additional Information
    Spacing
    6mm
    Manufacturer Information
    Brand
    ABB
    Manufacturers Part Number
    1SNA291195R1000
    GTIN
    00662019971131
    UPC
    662019971131
    Taxonomies, Classifications, and Categories
    Type
    Terminal blocks
    Category Description
    TERMINAL BLOCKS POWER DIST BLOCKS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.01
    Carton
    1
    Package
    20
    Uses, Certifications, and Standards
    Mounting
    Mounting on DIN Rail: G32 (32 x 15 mm Mounting Rail) acc. to IEC 60715 - TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715 - TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715
    Application
    For use with SNA terminal blocks
    standard
    RoHS
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
    Suggest a new slang term for 29119510

    Type in the slang term you'd like to suggest.

* All prices subject to change.