A185300084 - A185 3P Contr, 120/60, No Aux

Abb

  • $2083.12 (Each)
  • $2,083.12 (Each)
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
A185300084
Manufacturer
Abb
Manufacturer's Part Number
A185-30-00-84
Description
A185 3P Contr, 120/60, No Aux
3 Pole, 275 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and No Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/GTIN
662019879642 / 00662019879642
Weight per unit
8.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,083.12 (Each)
Resources
Images
 
 
A185300084 - Small Image
 
A185300084 - Large Image
Other Links
 
 
A185300084 - Other
Attachments
 
 
A185300084 - Specification Sheet
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
A185 3P CONTR,120/60,NO AUX
Product Type
A185 3P Contr, 120/60, No Aux
extra long description
ABB A185-30-00-84 A185 3P CONTR,120
Long Description
3 pole, 275 amp, non-reversing across the line contactor with 110-120V AC coil and no auxiliary contacts
Special Features
Compact, space saving design
Manufacturer Information
Brand
ABB
Manufacturers Part Number
A185-30-00-84
GTIN
00662019879642
UPC
662019879642
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Packaging
Weight per each
8.26
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat